Add More Items
View All Quick Selects
Below you can add an image for 'PD' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lutron Caseta Weatherproof+ Outdoor Smart Plug On/Off Switch, Works With Alexa, Google Assistant, Apple Homekit, For Landscape and String Lighting, Black
Total Availability: In Stock
Check local availability
Book Price
$110.37
Each
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Handle Mechanism, High Performance Handle, Power Defense, Frame J-K, 10 FT., Nema 1/3R/12, 10 FT, Frame 1
$493.24
Lutron Caseta Wireless Elv+ Smart Dimmer Switch, With Phase Selectable Dimming For Led (250W), MLV (400W), Elv (500W), and Incandescent/Halogen (500W) Lighting, 120V, White
$139.02
Lutron Caseta Wireless Smart Lighting Lamp Dimmer
$64.66
Caseta Wireless 3-Way/Single-Pole RF Dimmer For Led, CFL, Incandescent, Halogen, or Magnetic Low Voltage, 1000W/Va, Neutral Optional In White
$138.73
Gardner Be 10-PC8 Pushgard Push In
$579.66
Per 1,000
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, Black
$74.58
Lutron Caseta Smart Dimmer Switch Kit With Remote, 3-Way (2 Points Of Control), Works With Alexa, Apple Homekit, and The Google Assistant, White
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$90.31
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, White
Eaton Power Defense Molded Case Circuit Breaker, Door Handle, Emergency Lockable Handle and Mechanism, Frame 1
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$119.06
<P>Surface Mount Box For Use With Eclipse Raceway or Standalone Application. Has 1/2'' Trade Size Ko. Accepts One Front-Loaded Downward Facing Pass and Seymour Activate or Wiremold Open System Communication Module.</P>
$4.71
Lutron Caseta Wireless Smart Lighting Dimmer Switch, 120V, 150 W Led, Black
$66.79
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
$96.31
Per 100
Eaton Power Defense Motor Protection Circuit Breaker, 3A, Globally Rated, Frame 2, Three Pole, 65KA/480V, Motor Protection, Standard Calibration, Adjustable, No Terminals
$728.92
Eaton Power Defense Terminal, Molded Case Circuit Breaker Accessory, 1200 A, (4) Awg 4/0-500, PD5 Global, Frame J-K, Tunnel Terminal, Aluminum, Class A, Frame 5
$87.21
Eaton Power Defense Molded Case Circuit Breaker Accessory Terminal, Handle Mechanism, Metal Handle, Power Defense, Frame J-K, Power Defense, 4 FT., Nema 4/4X, Frame 4
$632.24
Eaton Power Defense Terminal, 400 A, (2) Awg 3/0-250, PD3 Global, Power Defense, Frame J-K, Power Defense, Tunnel Terminal, Aluminum, Class A, Frame 3
$88.18
Eaton Power Defense Motor Circuit Protector, Globally Rated, Frame 1 Motor Circuit Protector, Three Pole, 100A, 65KA/480V, Adjutable Intantaneous High Calibrations, Standard Line and Load
$618.50
The Sensor Switch CM PDT 10 Large Motion Ceiling Mount Sensor Combines A Low Voltage Sensor Into A Low Profile Design, Making It Perfect to Mount Directly to A Ceiling Tile or Metallic Grid.
$159.00
20
Popularity
Default